Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Mount Telex 600, RPA650

  • Mfr # RPA650

  • Zoro # G5152394


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
5.5"
Height
1.8"
Color
Black
Width
6.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPA650
Zoro #
G5152394
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
5.5"
Height
1.8"
Width
6.3"
Overall Width
6.25
Overall Depth
5.50"

Details

Item
Ceiling Mount Telex 600
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
TELEX P600 Projector, AMPRO 160 Projector
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.