
Ceiling/Projector Mount
Mfr # RPA308
Zoro # G5153033
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Width
6.50 in
Product Series
RPA
Depth
5.50 in
Maximum Load Capacity
50 lb
Features
Anti-theft, Locking System, Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA308
Zoro #
G5153033
UPC #
841872156842
Country of Origin
United States
Dimensions
Width
6.50 in
Depth
5.50 in
Height
1.80 in
Details
Product Series
RPA
Maximum Load Capacity
50 lb
Features
Anti-theft, Locking System, Cable Management
Product Type
Ceiling Mount
Color
Black
Device Supported
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.