Zoro Homepage

Channelspeaker Adapter

  • Mfr # PACCC2

  • Zoro # G6231557


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Mounting Bracket
Width
17.2"
Height
26.8"
Depth
2.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team