
Cheif Fusion Extra Large Cart
Mfr # XVM1U
Zoro # G5364756
product price: $3,012.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Type
Utility Cart
Overall Height
76.4 in
Overall Width
91 in
Overall Depth
41.6 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XVM1U
Zoro #
G5364756
UPC #
841872168272
Country of Origin
United States
Dimensions
Overall Height
76.4 in
Overall Width
91 in
Overall Depth
41.6 in
Details
Type
Utility Cart
Color
Black
Item
Fusion Extra Large Cart
Load Capacity
310 lbs
Number of Casters
4
Features
Locking Casters, Swivel Casters, Cable Management
Number of Devices Supported
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.