
Chf Flat Panel Fixed Truss
Mfr # TPSU
Zoro # G6193617
product price: $366.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
17.1 in
Depth
0.1 in
Width
16.2 in
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPSU
Zoro #
G6193617
UPC #
841872058092
Country of Origin
United States
Dimensions
Height
17.1 in
Depth
0.1 in
Width
16.2 in
Maximum Screen Size Supported
63 in
Details
Color
Black
Device Supported
Flat Panel Display
Compatibility
Up to 63 in Plasma and Flat Panel TVs
Maximum Load Capacity
150 lb
Product Type
Pole Mount
Series
TPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.