
Chf Medm Flt Pnl Swng Mnt
Mfr # MWRSKUB
Zoro # G6204424
product price: $786.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
27 in
Height
21 in
Material
Steel
Product Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWRSKUB
Zoro #
G6204424
UPC #
841872103952
Country of Origin
United States
Dimensions
Depth
3.5 in
Width
27 in
Height
21 in
Details
Color
Black
Material
Steel
Product Type
Wall Mount
Maximum Load Capacity
100 lb
Device Supported
Flat Panel Display
Compatibility
Flat Panel TV, Monitor
Series
MWR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.