Zoro Homepage

Chief 1U Brush Grommet - Grommet - 1U Rack Height

  • Mfr # NAG1BW

  • Zoro # G5370015


product price: $46.45
/ea

Key Features

Color
Black
Material
Steel
Product Type
Grommet
Rack Height
1U
Cable Manager Type
Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAG1BW
Zoro #
G5370015
UPC #
670429370314
Country of Origin
China

Dimensions

Rack Height
1U

Details

Color
Black
Material
Steel
Product Type
Grommet
Item
Cable Organizer
Cable Manager Type
Grommet
Assembly
Not Required
Series
NAG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.