Zoro Homepage

Chief 2-3' Outdoor Ceiling Column - Black - 300 lb Load Capacity

  • Mfr # ODAC0203B

  • Zoro # G8867042


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
300 lb
Length
29.8"
Product Type
Mounting Pipe
Device Supported
Flat Panel Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODAC0203B
Zoro #
G8867042
UPC #
841872171883
Country of Origin
United States

Dimensions

Length
29.8"

Details

Color
Black
Weight Capacity
300 lb
Product Type
Mounting Pipe
Device Supported
Flat Panel Display
Item
Mounting Pipe
Series
ODAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.