Zoro Homepage

Chief 2 High LED Side Covers for Samsung IFH Series - Black

  • Mfr # TILSC2HIFH

  • Zoro # G412101583


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
0.93 in
Width
3.65 in
For Use With
Samsung IFH Series Displays, Legrand TIL1XxIFH Wall Mounts
Depth
42.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILSC2HIFH
Zoro #
G412101583
UPC #
-
Country of Origin
United States

Dimensions

Height
0.93 in
Width
3.65 in
Depth
42.52 in
Dimensions
42.52 in H x 0.93 in W x 3.65 in D

Details

Item
Enclosure/Cover Kit
Color
Black
For Use With
Samsung IFH Series Displays, Legrand TIL1XxIFH Wall Mounts
Compatibility
Samsung IFH Series Displays, Legrand TIL1XxIFH Wall Mounts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.