Zoro Homepage

Chief 24" Lateral Shift Accessory for Projector - Silver - 1

  • Mfr # WMAL24

  • Zoro # G5495245


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
11.5"
Width
24"
Series
WMA
Includes
WMA 24" Lateral Shift Accessory, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMAL24
Zoro #
G5495245
UPC #
841872122953
Country of Origin
India

Dimensions

Height
11.5"
Width
24"
Depth
1.5"

Details

Item
Mounting Bracket
Color
Silver
Series
WMA
Includes
WMA 24" Lateral Shift Accessory, Mounting Hardware
Product Type
Mounting Bracket
Compatibility
Chief Interactive Mounts, Chief Short Throw Mounts:WM210S, WM210AUS, WM220S, WM220AUS, WM230S, WM230AUS, WM240S, WM240AUS
Recycled
Yes
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.