
Chief 2U, 18" Deep Custom Mounting Shelf - 2U Rack Height - Rack-mountable - Black - Steel
Mfr # NACS218
Zoro # G5364214
product price: $59.59
/eaKey Features
Color
Black
Material
Steel
Height
3.5"
Depth
18"
Mounting
Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NACS218
Zoro #
G5364214
UPC #
670429381679
Country of Origin
United States
Dimensions
Height
3.5"
Depth
18"
Rack Height
2U
Details
Color
Black
Material
Steel
Mounting
Rack
Product Type
Rack Shelf
Item
Rack Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.