Zoro Homepage

Chief 3 High LED Side Covers for Absen Acclaim Plus & Pro Series - 40.5" Height x 1.1" Width x 2.3" Depth

  • Mfr # TILSC3HAP

  • Zoro # G812352745


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Height
40.5 in
Width
1.1 in
Depth
2.3 in
Compatibility
Absen Acclaim Plus & Pro Series LED displays Compatible with all TIL1XxAP wall mounts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILSC3HAP
Zoro #
G812352745
UPC #
-
Country of Origin
United States

Dimensions

Height
40.5 in
Width
1.1 in
Depth
2.3 in

Details

Item
Side Panel
Compatibility
Absen Acclaim Plus & Pro Series LED displays Compatible with all TIL1XxAP wall mounts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.