Zoro Homepage

Chief 36" Pin Connection Column - Black - 500 lb Load Capacity - 1

  • Mfr # CPA036

  • Zoro # G5495927


product price: $63.59
/ea

Key Features

Color
Black
For Use With
Chief Ceiling Plate:CPA261, CPA262, CPA395, CPA365, CPA330
Load Capacity
500 lb
Standards
UL
Series
CPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPA036
Zoro #
G5495927
UPC #
841872156705
Country of Origin
United States

Dimensions

Length
36 in

Details

Item
Mounting Pole
Color
Black
For Use With
Chief Ceiling Plate:CPA261, CPA262, CPA395, CPA365, CPA330
Load Capacity
500 lb
Standards
UL
Series
CPA
Features
Cable Management
Recycled
Yes
Maximum Load Capacity
500 lb
Compatibility
Chief Ceiling Plate:CPA261, CPA262, CPA395, CPA365, CPA330

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.