Zoro Homepage

Chief 5-7' Adjustable Extension Column - Black - Aluminum - 500 lb

  • Mfr # CMS0507

  • Zoro # G2155278


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Height
84 in
Weight Capacity
500 lb
Features
Height Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS0507
Zoro #
G2155278
UPC #
841872076430
Country of Origin
Unknown

Dimensions

Height
84 in
Max. Adjustable Height
84 in

Details

Color
Black
Material
Aluminum
Weight Capacity
500 lb
Features
Height Adjustable
Includes
CMS Adjustable Extension Column, Set Screw.
Item
Mounting Extension
Series
CMS
Device Supported
Projector
Compatibility
Projector

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.