
Chief 60" Pin Connection Column - Black - 500 lb Load Capacity
Mfr # CPA060
Zoro # G5364223
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
500 lb
Length
60 in
Features
Features,"Cable Management, Recycled"
Standards
UL
Series
CPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPA060
Zoro #
G5364223
UPC #
841872156743
Country of Origin
United States
Dimensions
Length
60 in
Details
Weight Capacity
500 lb
Features
Features,"Cable Management, Recycled"
Standards
UL
Series
CPA
Product Type
Mounting Pole
Recycled
Yes
Compatibility
1.5" NPT Pipe.Chief Ceiling Plates: CPA262, CPA261, CPA330, CPA365, CPA395.
Item
Mounting Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.