Chief Ceiling Mount for Projector - Black - 150 lb Load Capacity
Mfr # VCT103S
Zoro # G000687833
product price: $678.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity
150 lb
Features
360° Yaw, +/- 5° Roll, Yaw Adjustment, Pitch Adjustment, Roll Adjustment, Lockable, +/- 20° Pitch
Green Environmental Attribute
TUV Rheinland Green Product; Environmentally Friendly
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCT103S
Zoro #
G000687833
UPC #
841872175010
Country of Origin
United States
Details
Item
Ceiling Mount
Color
Black
Load Capacity
150 lb
Features
360° Yaw, +/- 5° Roll, Yaw Adjustment, Pitch Adjustment, Roll Adjustment, Lockable, +/- 20° Pitch
Green Environmental Attribute
TUV Rheinland Green Product; Environmentally Friendly
Device Supported
Projector
Min. Load Capacity
50 lb
Mount Profile
Low Profile
Application
Ceiling
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.