Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief Ceiling Plate - 500lb

  • Mfr # CMA110

  • Zoro # G015289763


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Compatibility
CMA Extension ColumnCMA Adjustable Extension Column
Maximum Load Capacity
500 lb
Overall Width
8
Overall Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMA110
Zoro #
G015289763
UPC #
841872002507
Country of Origin
China

Dimensions

Overall Width
8
Overall Length
8"

Details

Item
Ceiling Mount
Compatibility
CMA Extension ColumnCMA Adjustable Extension Column
Maximum Load Capacity
500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.