
Chief CM2C40 Automated Flat Panel Ceiling Lift - 170 lb - Black
Mfr # CM2C40
Zoro # G5324698
product price: $4,089.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
170 lb
Product Type
Ceiling Mount
Compatibility
32" to 61" Flat Panel TVs
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CM2C40
Zoro #
G5324698
UPC #
841872109725
Country of Origin
United States
Dimensions
Max. Screen Size Supported
61 in
Min. Screen Size Supported
32 in
Details
Color
Black
Weight Capacity
170 lb
Product Type
Ceiling Mount
Compatibility
32" to 61" Flat Panel TVs
Item
Ceiling Mount
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.