Zoro Homepage

Chief CM2L40 Automated Pop-up Lift - 170 lb - Black

  • Mfr # CM2L40

  • Zoro # G5371722


product price: $3,969.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
170 lb
Product Type
Lift
Compatibility
Up to 61" Flat panel TVs
Device Supported
Flat Panel Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM2L40
Zoro #
G5371722
UPC #
841872098029
Country of Origin
United States

Dimensions

Max. Screen Size Supported
61 in

Details

Color
Black
Weight Capacity
170 lb
Product Type
Lift
Compatibility
Up to 61" Flat panel TVs
Device Supported
Flat Panel Display
Item
Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.