Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief CMA-101S 4" Ceiling Plate - 500lb

  • Mfr # CMA-101S

  • Zoro # G5327857


product price: $25.59
/ea

Key Features

Color
Silver
Weight Capacity
500 lb
Product Type
Mounting Adapter
Includes
1 x CMA-101S 4" Ceiling Plate, 1 x (5/16-18 X 3/8") Security Set Screw, 1 x (5/16-18 X 3/8") Socket Set Screw, 1 x 5/32" Hex Wrench.
Compatibility
PCM-2000SS Single Ceiling Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMA-101S
Zoro #
G5327857
UPC #
841872027555
Country of Origin
United States

Details

Color
Silver
Weight Capacity
500 lb
Product Type
Mounting Adapter
Includes
1 x CMA-101S 4" Ceiling Plate, 1 x (5/16-18 X 3/8") Security Set Screw, 1 x (5/16-18 X 3/8") Socket Set Screw, 1 x 5/32" Hex Wrench.
Compatibility
PCM-2000SS Single Ceiling Mount
Series
CMA
Item
Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.