Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief CMA 6" Flat Ceiling Plate - Steel - 500 lb

  • Mfr # CMA115

  • Zoro # G715272232


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Material
Steel
Compatibility
Projector
Certifications & Standards
UL
Device Supported
Projector
Maximum Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMA115
Zoro #
G715272232
UPC #
841872002514
Country of Origin
China

Details

Item
Ceiling Mount
Material
Steel
Compatibility
Projector
Certifications & Standards
UL
Device Supported
Projector
Maximum Load Capacity
500 lb
Package Contents
CMA 6" Flat Ceiling Plate Includes: (1) Socket Set Screw (10-24 )(1) Hex Wrench (3/32")
Series
CMA
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.