Zoro Homepage

Chief CMA Ceiling Plate - Steel - 50 lb

  • Mfr # CMA106

  • Zoro # G5325258


product price: $71.49
/ea

Key Features

Material
Steel
Weight Capacity
50 lb
Includes
1 x CMA Ceiling Plate, 2 x #10 Fender Washer, 2 x #10-32 Socket Screw, 2 x #10 Lock Washer, 1 x 1/8" Hex Key, 1 x (#10-24 x 1/4") Socket Screw, 1 x 3/32" Hex Key.
Product Type
Mounting Adapter
Compatibility
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMA106
Zoro #
G5325258
UPC #
841872041445
Country of Origin
United States

Details

Material
Steel
Weight Capacity
50 lb
Includes
1 x CMA Ceiling Plate, 2 x #10 Fender Washer, 2 x #10-32 Socket Screw, 2 x #10 Lock Washer, 1 x 1/8" Hex Key, 1 x (#10-24 x 1/4") Socket Screw, 1 x 3/32" Hex Key.
Product Type
Mounting Adapter
Compatibility
Projector
Series
CMA
Device Supported
Projector
Item
Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.