Zoro Homepage

Chief CMA Ceiling Plate With Adjustable Column - 500lb

  • Mfr # CMA100

  • Zoro # G5364503


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
500 lb
Includes
2 x Nylock Nuts (1/4 - 20 ), 4 x Flat Washers (1/4"), 2 x Bolts (1/4 - 20 x 2 1/2"), 1 x Hex Wrench (5/32").
Product Type
Ceiling Mount
Compatibility
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMA100
Zoro #
G5364503
UPC #
841872002477
Country of Origin
China

Details

Color
Black
Weight Capacity
500 lb
Includes
2 x Nylock Nuts (1/4 - 20 ), 4 x Flat Washers (1/4"), 2 x Bolts (1/4 - 20 x 2 1/2"), 1 x Hex Wrench (5/32").
Product Type
Ceiling Mount
Compatibility
Projector
Item
Ceiling Mount
Device Supported
Projector
Series
CMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.