Zoro Homepage

Chief CMA Heavy-Duty Swivel Adapter - 500lb

  • Mfr # CMA351

  • Zoro # G6241524


product price: $149.99
/ea
Free Shipping & Returns

Key Features

For Use With
1 1/2" NPT Threaded Extension Column
Load Capacity
500 lb
Includes
CMA Heavy-Duty Swivel Adapter Includes:1 x Phillips screw (8/32"), 1 x Allen set screw (10-24 ), 2 x Nylon washer, 1 x Allen set screw (5/16-18), 2 x Nylock nut, 1 x Allen wrench (3/32"), 1 x Stop plate, 1 x Allen wrench (5/32")
Series
CMA
Compatibility
1-1/2" NPT Threaded Extension Column
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMA351
Zoro #
G6241524
UPC #
841872002644
Country of Origin
United States

Details

Item
Mounting Adapter Kit
For Use With
1 1/2" NPT Threaded Extension Column
Load Capacity
500 lb
Includes
CMA Heavy-Duty Swivel Adapter Includes:1 x Phillips screw (8/32"), 1 x Allen set screw (10-24 ), 2 x Nylon washer, 1 x Allen set screw (5/16-18), 2 x Nylock nut, 1 x Allen wrench (3/32"), 1 x Stop plate, 1 x Allen wrench (5/32")
Series
CMA
Compatibility
1-1/2" NPT Threaded Extension Column

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.