Zoro Homepage

Chief CMA440-G Ceiling Mount - Black - 50 lb Load Capacity

  • Mfr # CMA440-G

  • Zoro # G5242344


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.2"
Width
24.4"
Weight Capacity
50 lb
Includes
10 ft (304.8 cm) Safety Cable, 20 ft (609.6 cm) Strand Wire, (2) Outlet Knockouts, (4) Turnbuckles, Wood Eye Bolts, Concrete Anchors, Chrome Ring.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMA440-G
Zoro #
G5242344
UPC #
841872164120
Country of Origin
United States

Dimensions

Height
1.2"
Width
24.4"
Depth
8"

Details

Color
Black
Weight Capacity
50 lb
Includes
10 ft (304.8 cm) Safety Cable, 20 ft (609.6 cm) Strand Wire, (2) Outlet Knockouts, (4) Turnbuckles, Wood Eye Bolts, Concrete Anchors, Chrome Ring.
Product Type
Ceiling Mount
Item
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.