Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief CMA443 Ceiling Mount for Projector - White - 50 lb Load Capacity

  • Mfr # CMA443

  • Zoro # G5242484


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
1.2"
Width
24.4"
Weight Capacity
50 lb
Depth
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMA443
Zoro #
G5242484
UPC #
841872062037
Country of Origin
China

Dimensions

Height
1.2"
Width
24.4"
Depth
8"

Details

Color
White
Weight Capacity
50 lb
Includes
3" Fixed Pipe.
Product Type
Ceiling Mount
Device Supported
Projector
Item
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.