
Chief CMS-440 Speed-Connect Lightweight Suspended Ceiling Kit - 50 lb - Silver
Mfr # CMS440
Zoro # G215289822
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Projector
Maximum Load Capacity
50 lb
Package Contents
CMS-440 Speed-Connect Lightweight Suspended Ceiling Kit Includes: WireVice Cable Suspension SystemTwistile Tile Cutter(4) 25' Flexible cables(4) Wood eye-bolts(4) Concrete anchors(1) Chrome trim ring
Series
CMS
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS440
Zoro #
G215289822
UPC #
841872076102
Country of Origin
China
Details
Item
Ceiling Mount
Device Supported
Projector
Maximum Load Capacity
50 lb
Package Contents
CMS-440 Speed-Connect Lightweight Suspended Ceiling Kit Includes: WireVice Cable Suspension SystemTwistile Tile Cutter(4) 25' Flexible cables(4) Wood eye-bolts(4) Concrete anchors(1) Chrome trim ring
Series
CMS
Material
Aluminum
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.