Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief CMS491CP2 Ceiling Mount for Projector - White - TAA Compliant - 99.21 lb Load Capacity

  • Mfr # CMS491CP2

  • Zoro # G5326448


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
8"
Width
13"
Weight Capacity
99.21 lb
Includes
1' x 2' Plenum Rated Storage Box and Column Drop with 2-Gang Filter & Surge, Power Housing, Mounting Hardware.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS491CP2
Zoro #
G5326448
UPC #
-
Country of Origin
United States

Dimensions

Height
8"
Width
13"
Depth
23.7"

Details

Color
White
Weight Capacity
99.21 lb
Includes
1' x 2' Plenum Rated Storage Box and Column Drop with 2-Gang Filter & Surge, Power Housing, Mounting Hardware.
Standards
TAA Compliant
Product Type
Ceiling Mount
Device Supported
Projector
Item
Ceiling Mount
Series
CMS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.