
Chief CMSUNV1 Mounting Shelf for A/V Equipment - Silver - 25 lb Load Capacity
Mfr # CMSUNV1
Zoro # G5366488
product price: $84.19
/ea
Free Shipping & Returns
Key Features
Color
Silver
Weight Capacity
25 lb
Features
Quick Disconnect
Standards
UL, TAA.
Product Type
Mounting Shelf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMSUNV1
Zoro #
G5366488
UPC #
841872162546
Country of Origin
United States
Details
Color
Silver
Weight Capacity
25 lb
Features
Quick Disconnect
Standards
UL, TAA.
Product Type
Mounting Shelf
Device Supported
A/V Equipment
Item
Mounting Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.