Zoro Homepage

Chief CMSUNV2 Mounting Shelf for A/V Equipment - Silver - 25 lb Load Capacity

  • Mfr # CMSUNV2

  • Zoro # G5364056


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Weight Capacity
25 lb
Features
Quick Disconnect, Quick Connect
Standards
UL, TAA.
Product Type
Mounting Shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMSUNV2
Zoro #
G5364056
UPC #
841872162553
Country of Origin
United States

Details

Color
Silver
Weight Capacity
25 lb
Features
Quick Disconnect, Quick Connect
Standards
UL, TAA.
Product Type
Mounting Shelf
Series
CMS
Device Supported
A/V Equipment
Item
Mounting Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.