Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief Component Wall Shelf - Black - Steel - 20 lb

  • Mfr # PAC101B

  • Zoro # G6570734


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
14"
Width
2.2"
For Use With
Monitor
Load Capacity
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC101B
Zoro #
G6570734
UPC #
841872098548
Country of Origin
United States

Dimensions

Height
14"
Width
2.2"
Depth
10.4"

Details

Item
Swivel Base
Color
Black
For Use With
Monitor
Load Capacity
20 lb
Material
Steel
Includes
PAC-101B Accessory Shelf, Mounting hardware, Shelf cover
Series
PAC
Product Type
Swivel Base
Compatibility
Monitor
Device Supported
Flat Panel Display

Description

The CHIEF brand Wall Mount Shelf, PAC101B is a swivel base shelf with a black color. It has a height of 14", width of 2.2", depth of 10.4", and is made of steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.