Zoro Homepage

Chief CPA 48" Pin Connection Extension Column - Black - 500 lb Load Capacity - 1

  • Mfr # CPA048

  • Zoro # G5495595


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Chief Ceiling Plate:CPA261, CPA262, CPA395, CPA365, CPA330
Load Capacity
500 lb
Features
Cable Management
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPA048
Zoro #
G5495595
UPC #
841872156729
Country of Origin
United States

Dimensions

Length
48 in

Details

Item
Mounting Pole
Color
Black
For Use With
Chief Ceiling Plate:CPA261, CPA262, CPA395, CPA365, CPA330
Load Capacity
500 lb
Features
Cable Management
Standards
UL
Series
CPA
Recycled
Yes
Compatibility
Chief Ceiling Plate:CPA261, CPA262, CPA395, CPA365, CPA330
Maximum Load Capacity
500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.