
Chief CPA024S Mounting Pole - 500 lb Load Capacity
Mfr # CPA024S
Zoro # G5496532
product price: $36.29
/eaKey Features
For Use With
Chief CPA Series Ceiling Plates:CPA261, CPA262
Load Capacity
500 lb
Series
CPA
Standards
UL
Product Type
Mounting Pole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPA024S
Zoro #
G5496532
UPC #
-
Country of Origin
Unknown
Details
Item
Mounting Pole
For Use With
Chief CPA Series Ceiling Plates:CPA261, CPA262
Load Capacity
500 lb
Series
CPA
Standards
UL
Product Type
Mounting Pole
Compatibility
Chief CPA Series Ceiling Plates:CPA261, CPA262
Maximum Load Capacity
500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.