Zoro Homepage

Chief CPA072 Mounting Pole - Black - 500 lb Load Capacity - 1

  • Mfr # CPA072

  • Zoro # G5369936


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
500 lb
Length
72 in
Standards
UL
Features
Features,"Cable Management, Recycled"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPA072
Zoro #
G5369936
UPC #
841872156767
Country of Origin
United States

Dimensions

Length
72 in

Details

Color
Black
Weight Capacity
500 lb
Standards
UL
Features
Features,"Cable Management, Recycled"
Product Type
Mounting Pole
Series
CPA
Recycled
Yes
Compatibility
Chief Ceiling Plate:CPA261, CPA262, CPA395, CPA365, CPA330 .
Item
Mounting Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.