Zoro Homepage

Chief CPA120S Mounting Pole - 500 lb Load Capacity

  • Mfr # CPA120S

  • Zoro # G5499068


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
For Use With
Chief CPA Series Ceiling Plates:CPA261, CPA262
Load Capacity
500 lb
Series
CPA
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPA120S
Zoro #
G5499068
UPC #
-
Country of Origin
Unknown

Details

Item
Mounting Pole
Color
Silver
For Use With
Chief CPA Series Ceiling Plates:CPA261, CPA262
Load Capacity
500 lb
Series
CPA
Standards
UL
Product Type
Mounting Pole
Compatibility
Chief CPA Series Ceiling Plates:CPA261, CPA262
Maximum Load Capacity
500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.