
Chief Elite ECR-10/10CH Converta Rack - 31" Height x 20.75" Width x 24" Depth - Cherry
Mfr # ECR-10\10CH
Zoro # G5364722
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Color
Cherry
Height
31"
Width
20.8"
Depth
24"
Product Type
A/V Equipment Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECR-10\10CH
Zoro #
G5364722
UPC #
-
Country of Origin
Unknown
Dimensions
Height
31"
Width
20.8"
Depth
24"
Details
Color
Cherry
Product Type
A/V Equipment Cabinet
Assembly
Not Required
Item
A/V Equipment Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.