
Chief ER-16-18 Economy Rack Frame - 16U Rack Height - Black
Mfr # ER-16-18
Zoro # G5364887
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
30"
Width
20.5"
Depth
18"
Product Type
Rack Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ER-16-18
Zoro #
G5364887
UPC #
670429022534
Country of Origin
United States
Dimensions
Height
30"
Width
20.5"
Depth
18"
Rack Height
16U
Details
Color
Black
Product Type
Rack Frame
Item
Rack Frame
Description
The CHIEF brand ER-16Space/18" Deep is a rack frame with a height of 30", a width of 20.5", and a depth of 18".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.