Zoro Homepage

Chief ERT-SHLFWT Rack Shelf - 24" Rack Depth - Rack-mountable - Walnut - Melamine

  • Mfr # ERT-SHLFWT

  • Zoro # G5370724


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut
Material
Melamine
Width
45"
Mounting
Rack
Product Type
Rack Shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT-SHLFWT
Zoro #
G5370724
UPC #
670429388784
Country of Origin
United States

Dimensions

Width
45"
Rack Depth
24 in

Details

Color
Walnut
Material
Melamine
Mounting
Rack
Product Type
Rack Shelf
Item
Rack Shelf
Assembly
Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.