
Chief FHB3047 Mounting Bracket for Flat Panel Display - 1 Display(s) Supported - 55" Screen Support
Mfr # FHB3047
Zoro # G8862398
product price: $54.49
/eaKey Features
Product Type
Mounting Bracket
Compatibility
Planar LX55HD-L Clarity Matrix LCD Video Wall System
Number of Displays Supported
1
Device Supported
Flat Panel Display
Series
FHB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHB3047
Zoro #
G8862398
UPC #
841872164816
Country of Origin
United States
Dimensions
Max. Screen Size Supported
55 in
Details
Product Type
Mounting Bracket
Compatibility
Planar LX55HD-L Clarity Matrix LCD Video Wall System
Number of Displays Supported
1
Device Supported
Flat Panel Display
Series
FHB
Item
Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.