Zoro Homepage

Chief FHB5039 Mounting Bracket for Flat Panel Display - Black - 46" Screen Support

  • Mfr # FHB5039

  • Zoro # G512125731


product price: $55.69
/ea

Key Features

Color
Black
For Use With
Planar LX46HD-L Display
Includes
1 x Left Bracket, 1 x Right Bracket, 1 x Leveler Wrench, Screws, Spacers
Series
FHB
Max. Screen Size Supported
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHB5039
Zoro #
G512125731
UPC #
-
Country of Origin
United States

Dimensions

Max. Screen Size Supported
46 in
Maximum Screen Size Supported
46 in

Details

Item
Mounting Bracket
Color
Black
For Use With
Planar LX46HD-L Display
Includes
1 x Left Bracket, 1 x Right Bracket, 1 x Leveler Wrench, Screws, Spacers
Series
FHB
Device Supported
Flat Panel Display
Compatibility
Planar LX46HD-L Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.