
Chief FHB7047 Mounting Bracket for LCD Display, Wall Mounting System - 55" Screen Support
Mfr # FHB7047
Zoro # G8865712
product price: $58.79
/eaKey Features
Product Type
Mounting Bracket
Compatibility
Planar Clarity Matrix LX55HD-L Video Wall System
Device Supported
Wall Mounting System, LCD Display
Max. Screen Size Supported
55 in
Series
FHB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHB7047
Zoro #
G8865712
UPC #
841872164830
Country of Origin
United States
Dimensions
Max. Screen Size Supported
55 in
Details
Product Type
Mounting Bracket
Compatibility
Planar Clarity Matrix LX55HD-L Video Wall System
Device Supported
Wall Mounting System, LCD Display
Item
Mounting Bracket
Series
FHB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.