
CHIEF FIT MEDIUM TILT WALL MOUNT - FOR DISPLAYS 32-65
Mfr # RMT3
Zoro # G716470033
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Minimum Screen Size Supported
32 in
Package Contents
Medium Fit Tilt Display Wall Mount, 0.75" (19 mm) Post-Installation Leveling Screw , 10" (254 mm) Ball End Hex-Key
Color
Black
Features
Landscape/Portrait Mounting, 12° Tilt, Magnetic Pull/Release System
Mount Profile
Low Profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMT3
Zoro #
G716470033
UPC #
841872176673
Country of Origin
China
Dimensions
Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
65 in
Depth
2 in
Height Adjustable
Yes
Width
22 in
Height
19.18 in
Details
Package Contents
Medium Fit Tilt Display Wall Mount, 0.75" (19 mm) Post-Installation Leveling Screw , 10" (254 mm) Ball End Hex-Key
Color
Black
Features
Landscape/Portrait Mounting, 12° Tilt, Magnetic Pull/Release System
Mount Profile
Low Profile
Mount Pattern
Universal
Maximum Load Capacity
125 lb
Product Line
Medium FIT
Device Supported
Display
Durability
Theft Resistant
Item
Wall Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.