
Chief Flat Panel Wall Mount Adapter - Black - 175lb
Mfr # PAC390
Zoro # G5364397
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
175 lb
Includes
(4) Bracket, (4) Bolt, 1/4"-20, (4) Bolt, 5/16"-18 Carriage, (4) Washer, 1/4" Flat, (4) Washer, 5/16" Flat, (4) Washer, 5/16" Lock, (4) Nut, 5/16"-18.
Compatibility
Flat Screen Displays
Series
PAC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC390
Zoro #
G5364397
UPC #
841872040059
Country of Origin
United States
Details
Weight Capacity
175 lb
Includes
(4) Bracket, (4) Bolt, 1/4"-20, (4) Bolt, 5/16"-18 Carriage, (4) Washer, 1/4" Flat, (4) Washer, 5/16" Flat, (4) Washer, 5/16" Lock, (4) Nut, 5/16"-18.
Compatibility
Flat Screen Displays
Series
PAC
Item
Mounting Adapter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.