Zoro Homepage

Chief Flush Ceiling Storage Shelf Column - White - 25 lb Load Capacity

  • Mfr # CMA480W

  • Zoro # G5370785


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
5"
Width
22"
Weight Capacity
25 lb
Includes
1 x (1/4-20 x 3/4") Screw, 1 x 1/8" Allen Wrench.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMA480W
Zoro #
G5370785
UPC #
841872140728
Country of Origin
United States

Dimensions

Height
5"
Width
22"

Details

Color
White
Weight Capacity
25 lb
Includes
1 x (1/4-20 x 3/4") Screw, 1 x 1/8" Allen Wrench.
Product Type
Mounting Shelf
Compatibility
Chief CMS0xx Fixed Extension Columns, Chief CMS0xx0xx Adjustable Extension Columns
Item
Mounting Shelf
Recycled
Yes
Series
CMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.