Zoro Homepage

Chief FSB Interface Bracket Kit - 17" Screen Support

  • Mfr # FSB4234B

  • Zoro # G5516184


product price: $45.15
/ea

Key Features

Color
Black
For Use With
Samsung LT-P1745 17" Flat Panel LCD Television, FSM, FPM, FSP, FDP, FSD, FWP, FWS and FWD Series Mounts
Series
FSB
Includes
1 x Base Adapter Bracket, 4 x (10-24 x 50") Phillips Pan Head Screws, 1 x Top Stabilizer Bracket, 6 x (M4 x 6mm) Phillips Pan Head Screws, 4 x Mounting Buttons
Product Type
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB4234B
Zoro #
G5516184
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
17 in

Details

Item
Mounting Bracket
Color
Black
For Use With
Samsung LT-P1745 17" Flat Panel LCD Television, FSM, FPM, FSP, FDP, FSD, FWP, FWS and FWD Series Mounts
Series
FSB
Includes
1 x Base Adapter Bracket, 4 x (10-24 x 50") Phillips Pan Head Screws, 1 x Top Stabilizer Bracket, 6 x (M4 x 6mm) Phillips Pan Head Screws, 4 x Mounting Buttons
Product Type
Mounting Bracket
Compatibility
Samsung LT-P1745 17" Flat Panel LCD Television, FSM, FPM, FSP, FDP, FSD, FWP, FWS and FWD Series Mounts
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.