Zoro Homepage

Chief FSB Interface Bracket Kit - Silver

  • Mfr # FSB4228S

  • Zoro # G5515222


product price: $43.25
/ea

Key Features

Color
Silver
For Use With
Samsung LTP227W Flat Panel LCD Television, FSM, FPM, FSP, FDP, FSD, FWP, FWS and FWD series mounts
Series
FSB
Includes
1 x Top Hanger Bracket, 1 x Base Adapter Bracket, 1 x Center Interface Bracket, 4 x (10-24 x .75") Phillips Pan Head Screws, 2 x (10-24 x .625") Phillips Pan Head Screws, 4 x (10-24 x .25") Phillips Pan Head Screws, 4 x Non-tapped Mounting Buttons, 4 x (M4 x 8mm) Phillips Pan Head Screws, 2 x (M4 X 6mm) Phillips Pan Head Screws
Product Type
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB4228S
Zoro #
G5515222
UPC #
-
Country of Origin
Unknown

Details

Item
Mounting Bracket
Color
Silver
For Use With
Samsung LTP227W Flat Panel LCD Television, FSM, FPM, FSP, FDP, FSD, FWP, FWS and FWD series mounts
Series
FSB
Includes
1 x Top Hanger Bracket, 1 x Base Adapter Bracket, 1 x Center Interface Bracket, 4 x (10-24 x .75") Phillips Pan Head Screws, 2 x (10-24 x .625") Phillips Pan Head Screws, 4 x (10-24 x .25") Phillips Pan Head Screws, 4 x Non-tapped Mounting Buttons, 4 x (M4 x 8mm) Phillips Pan Head Screws, 2 x (M4 X 6mm) Phillips Pan Head Screws
Product Type
Mounting Bracket
Compatibility
Samsung LTP227W Flat Panel LCD Television, FSM, FPM, FSP, FDP, FSD, FWP, FWS and FWD series mounts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.