Zoro Homepage

Chief FSB4100S Custom Interface Bracket - 45lb

  • Mfr # FSB4100S

  • Zoro # G5450707


product price: $37.39
/ea

Key Features

Color
Silver
Load Capacity
45 lb
Standards
VESA 75mm x 75mm, VESA 100mm x 100mm
Includes
1 x FSB4100S Custom Interface Bracket, 4 x (M4 X 12mm) Phillips Pan Head Screws, 4 x 3/8" Nylon Spacers, 4 x (M4 X 20mm) Phillips Pan Head Screws, 4 x 3/4" Nylon Spacers, 4 x (M4 X 30mm) Phillips Pan Head Screws
Series
FSB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB4100S
Zoro #
G5450707
UPC #
-
Country of Origin
Unknown

Details

Item
Mounting Bracket
Color
Silver
Load Capacity
45 lb
Standards
VESA 75mm x 75mm, VESA 100mm x 100mm
Includes
1 x FSB4100S Custom Interface Bracket, 4 x (M4 X 12mm) Phillips Pan Head Screws, 4 x 3/8" Nylon Spacers, 4 x (M4 X 20mm) Phillips Pan Head Screws, 4 x 3/4" Nylon Spacers, 4 x (M4 X 30mm) Phillips Pan Head Screws
Series
FSB
Product Type
Mounting Bracket
Mounting Pattern
100 x 100, 75 x 75
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.