
Chief FSB4213S Mounting Bracket for Flat Panel Display - Silver - 40 lb Load Capacity
Mfr # FSB4213S
Zoro # G5512045
product price: $43.25
/eaKey Features
Color
Silver
For Use With
Sharp LCD TVs:LC10A3UBUS, LC15M4U
Load Capacity
40 lb
Series
FSB
Product Type
Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSB4213S
Zoro #
G5512045
UPC #
-
Country of Origin
Unknown
Details
Item
Mounting Bracket
Color
Silver
For Use With
Sharp LCD TVs:LC10A3UBUS, LC15M4U
Load Capacity
40 lb
Series
FSB
Product Type
Mounting Bracket
Compatibility
Sharp LCD TVs:LC10A3UBUS, LC15M4U
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.