Zoro Homepage

Chief FSB4226S Small Flat Panel Display Mounting Bracket - Silver

  • Mfr # FSB4226S

  • Zoro # G5510383


product price: $43.25
/ea

Key Features

Color
Silver
For Use With
Up to 26" Flat panel TV or monitor
Series
FSB
Includes
FSB4226S Small Flat Panel Display Mounting Bracket, 4 x (10-24 x 0.5) Button Head Cap Screw, 4 x (M6 x 20mm) Button Head Cap Screw, 4 x (M6 x 40mm) Phillips Head Cap Screw, 1 x 1/8 Allen Key, 4 x Mounting Buttons, 4 x (.875 x 0.33 x 0.375) Nylon Washer, 4 x (M6 x 25mm) Phillips Head Cap Screw, 1 x M4 Allen Key
Standards
VESA 100mm X 100mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB4226S
Zoro #
G5510383
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
26 in
Maximum Screen Size Supported
26 in

Details

Item
Mounting Bracket
Color
Silver
For Use With
Up to 26" Flat panel TV or monitor
Series
FSB
Includes
FSB4226S Small Flat Panel Display Mounting Bracket, 4 x (10-24 x 0.5) Button Head Cap Screw, 4 x (M6 x 20mm) Button Head Cap Screw, 4 x (M6 x 40mm) Phillips Head Cap Screw, 1 x 1/8 Allen Key, 4 x Mounting Buttons, 4 x (.875 x 0.33 x 0.375) Nylon Washer, 4 x (M6 x 25mm) Phillips Head Cap Screw, 1 x M4 Allen Key
Standards
VESA 100mm X 100mm
Product Type
Mounting Bracket
Compatibility
Up to 26" Flat panel TV or monitor
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.