Zoro Homepage

Chief FSP4214S Single Display Pole Mount - 45 lb - Silver

  • Mfr # FSP4214S

  • Zoro # G5487353


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
6.9"
Width
5.6"
For Use With
10"-26" Flat Panel Display
Load Capacity
45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSP4214S
Zoro #
G5487353
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.9"
Width
5.6"
Depth
3.8"
Max. Screen Size Supported
26 in
Min. Screen Size Supported
10 in
Maximum Screen Size Supported
26 in
Minimum Screen Size Supported
10 in

Details

Item
Pole Mount
Color
Silver
For Use With
10"-26" Flat Panel Display
Load Capacity
45 lb
Series
FSP
Standards
UL, VESA 75mm x 75mm, VESA 100mm x 100mm
Includes
Product Type
Pole Mount
Compatibility
10"-26" Flat Panel Display
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 75 x 75
Device Supported
Flat Panel Display
Maximum Load Capacity
45 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.